Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PLATINUM PRODUCTS

5 gal. Concrete Cleaner, Green Tint

  • Item# 6UJG9
  • Mfr. Model# UPCC5
  • Catalog Page# N/A
  • UNSPSC# 31201606
5 gal. Concrete Cleaner, Green Tint close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Concrete Cleaner
  • Size 5 gal.
  • Flash Point Non-Flammable
  • Temp. Range 45 to 90 Degrees F
  • Dry Time 1-1/2 hr.
  • Begins to Harden 25 min.
  • Application Pour Onto Stained Areas And Scrub Into Surface
  • For Use With Concrete, Cmu Block, Pavers, Masonry, Stone
  • Characteristics Liquid
  • Color Green Tint
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms