Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PLAST-O-MATIC

Solenoid Valve Coil, Coil Insulation Class F, 24VDC Voltage, 36 Watts

  • Item# 11K493
  • Mfr. Model# 6594W-ASM-024/DC
  • Catalog Page# N/A
  • UNSPSC# 31251510
Solenoid Valve Coil, Coil Insulation Class F, 24VDC Voltage, 36 Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Solenoid Valve Coils

Technical Specs

  • Item Solenoid Valve Coil
  • Voltage 24VDC
  • Holding VA 1
  • Watts 36
  • Coil Insulation Class F
  • Hz DC
  • Coil Enclosure General Purpose Junction Box
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Electrical Connection 1/2" NPT Conduit
  • For Use With Mfr. No. EAST2V6W11-PV to PS200EPW11-PP
  • Standards NEMA, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms