Navigation Menu New

Access My Account, Order History, Lists and more here.

20PF52 CSP-SW40-O-HIPFRHL-35B UNSPSC # 46151501

Crowd/Traffic Control Barricade: 43 in Overall Lg, 40 in Overall Ht, Orange

  • Item # 20PF52
  • Mfr. Model # CSP-SW40-O-HIPFRHL-35B
  • UNSPSC # 46151501
  • Catalog Group # H6510
  • Catalog Page # 1906 1906
Country of Origin United Kingdom. Country of Origin is subject to change.

Modular ADA pedestrian system features 2-pc. linking sections: a rugged polyethylene barricade top and 35-lb. self-weighted base that fit together securely. Straight barrier wall on the pedestrian side reduces tripping hazards. Assembled section remains stable in windy conditions. Barricades meet MUTCD.

Tap image to zoom.

Roll over image to zoom.

Crowd/Traffic Control Barricade: 43 in Overall Lg, 40 in Overall Ht, Orange

  • Item # 20PF52
  • Mfr. Model # CSP-SW40-O-HIPFRHL-35B
  • UNSPSC # 46151501
  • Catalog Group # H6510
  • Catalog Page # 1906 1906
Country of Origin United Kingdom. Country of Origin is subject to change.

Modular ADA pedestrian system features 2-pc. linking sections: a rugged polyethylene barricade top and 35-lb. self-weighted base that fit together securely. Straight barrier wall on the pedestrian side reduces tripping hazards. Assembled section remains stable in windy conditions. Barricades meet MUTCD.

Technical Specs

  • Item Crowd/Traffic Control Barricade
  • Type Interlocking
  • Overall Height 40 in
  • Overall Length 43 in
  • Color Orange
  • Construction Blow Molded Polyethylene
  • Net Weight 51 lb
  • Pipe Diameter 1-1/4 in
  • Includes Linking Hooks and Eyes/Removable Foot for Ballast

Modular ADA pedestrian system features 2-pc. linking sections: a rugged polyethylene barricade top and 35-lb. self-weighted base that fit together securely. Straight barrier wall on the pedestrian side reduces tripping hazards. Assembled section remains stable in windy conditions. Barricades meet MUTCD.

Back to Top