Navigation Menu New

Access My Account, Order History, Lists and more here.

20PF48 CSP-SW40-O-ADA35B UNSPSC # 46151501

Crowd/Traffic Control Barricade: 43 in Overall Lg, 40 in Overall Ht, Orange

  • Item # 20PF48
  • Mfr. Model # CSP-SW40-O-ADA35B
  • UNSPSC # 46151501
  • Catalog Group # H6508
  • Catalog Page # 1906 1906
Country of Origin United Kingdom. Country of Origin is subject to change.

Modular ADA pedestrian system features 2-pc. linking sections: a rugged polyethylene barricade top and 35-lb. self-weighted base that fit together securely. Straight barrier wall on the pedestrian side reduces tripping hazards. Assembled section remains stable in windy conditions. Assembly is fast and easy, and features a tamper-resistant system to link sections together. Barricades meet MUTCD.

Tap image to zoom.

Roll over image to zoom.

Crowd/Traffic Control Barricade: 43 in Overall Lg, 40 in Overall Ht, Orange

  • Item # 20PF48
  • Mfr. Model # CSP-SW40-O-ADA35B
  • UNSPSC # 46151501
  • Catalog Group # H6508
  • Catalog Page # 1906 1906
Country of Origin United Kingdom. Country of Origin is subject to change.

Modular ADA pedestrian system features 2-pc. linking sections: a rugged polyethylene barricade top and 35-lb. self-weighted base that fit together securely. Straight barrier wall on the pedestrian side reduces tripping hazards. Assembled section remains stable in windy conditions. Assembly is fast and easy, and features a tamper-resistant system to link sections together. Barricades meet MUTCD.

Technical Specs

  • Item Crowd/Traffic Control Barricade
  • Type Interlocking
  • Overall Height 40 in
  • Overall Length 43 in
  • Color Orange
  • Construction Blow Molded Polyethylene
  • Net Weight 51 lb
  • Pipe Diameter 1-1/4 in
  • Includes Linking Hooks and Eyes/Removable Foot for Ballast

Modular ADA pedestrian system features 2-pc. linking sections: a rugged polyethylene barricade top and 35-lb. self-weighted base that fit together securely. Straight barrier wall on the pedestrian side reduces tripping hazards. Assembled section remains stable in windy conditions. Assembly is fast and easy, and features a tamper-resistant system to link sections together. Barricades meet MUTCD.

Back to Top