Navigation Menu New

Access My Account, Order History, Lists and more here.

20PF46 CSP-SW38-W UNSPSC # 46151501

Crowd/Traffic Control Barricade: 43 in Overall Lg, 34 in Overall Ht, White

  • Item # 20PF46
  • Mfr. Model # CSP-SW38-W
  • UNSPSC # 46151501
  • Catalog Group # H6507
  • Catalog Page # 1906 1906
Country of Origin United Kingdom. Country of Origin is subject to change.

Rugged polyethylene barricade top for modular ADA pedestrian system fits together securely with base, sold separately. Assembled section remains stable in windy conditions. Assembly is fast and easy, and features a tamper-resistant system to link sections together. Barricades meet MUTCD.

Tap image to zoom.

Roll over image to zoom.

Crowd/Traffic Control Barricade: 43 in Overall Lg, 34 in Overall Ht, White

  • Item # 20PF46
  • Mfr. Model # CSP-SW38-W
  • UNSPSC # 46151501
  • Catalog Group # H6507
  • Catalog Page # 1906 1906
Country of Origin United Kingdom. Country of Origin is subject to change.

Rugged polyethylene barricade top for modular ADA pedestrian system fits together securely with base, sold separately. Assembled section remains stable in windy conditions. Assembly is fast and easy, and features a tamper-resistant system to link sections together. Barricades meet MUTCD.

Technical Specs

  • Item Crowd/Traffic Control Barricade
  • Type Interlocking
  • Overall Height 34 in
  • Overall Length 43 in
  • Color White
  • Construction Blow Molded Polyethylene
  • Net Weight 9 lb
  • Pipe Diameter 1-1/4 in
  • Includes Linking Hooks and Eyes

Rugged polyethylene barricade top for modular ADA pedestrian system fits together securely with base, sold separately. Assembled section remains stable in windy conditions. Assembly is fast and easy, and features a tamper-resistant system to link sections together. Barricades meet MUTCD.

Back to Top