Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
PLASTEC

Discharge Stack, Use w/ Plastec PLA 35

  • Item # 3MRC6
  • Mfr. Model # ST12
  • Catalog Page # 3049
  • UNSPSC # 40101601
Discharge Stack,Use w/ Plastec PLA 35 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $787.50 / each
Get This Price

$630.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Corrosion-Resistant Direct-Drive Utility Blowers

• 115/230V are 1-phase, capacitor run 230/460V are 3-phase Max. inlet air temp.: 140°F Max. ambient: 102° Totally enclosed fan-cooled motors Ball bearings Rotation: CCW
Fully-assembled. Seamless housing prevents leakage of corrosive air fumes. Molded impeller hub and hub cap protect motor shaft, extending product life. Color coding simplifies blower identification. Motors are UL Listed and CSA Certified. Polypropylene models are UV treated and resist most chemicals; polypropylene wheel. Stainless steel models have electropolished 316 stainless steel housings and wheels. Use to exhaust corrosive air fumes in textile, petrochemical, and water/wastewater treatment; metallurgical, pharmaceutical, and food processing; commercial washing services; schools, hospitals, research centers, and laboratories; and marine environments.

View More

Technical Specs

  • Item Discharge Stack
  • Height (In.) 52
  • Outside Dia. (In.) 14
  • Construction Material Gray PVC
  • Application Protects Discharge of Blower from Rain
  • For Use With 3MPY1 to 3MPY3
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.