Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
PLASTEC

Blower, D/D, Haz Loc, 115/230 V, HP 3/4

  • Item# 3MPW7
  • Mfr. Model# PLA25XS4P
  • Catalog Page# 3733
  • UNSPSC# 40101601
Blower,D/D,Haz Loc,115/230 V,HP 3/4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,825.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 84.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Corrosion-Resistant Direct-Drive Utility Blowers

• 115/230V are 1-phase, capacitor run 230/460V are 3-phase Max. inlet air temp.: 140°F Max. ambient: 102° Totally enclosed fan-cooled motors Ball bearings Rotation: CCW
Fully-assembled. Seamless housing prevents leakage of corrosive air fumes. Molded impeller hub and hub cap protect motor shaft, extending product life. Color coding simplifies blower identification. Motors are UL Listed and CSA Certified. Polypropylene models are UV treated and resist most chemicals; polypropylene wheel. Stainless steel models have electropolished 316 stainless steel housings and wheels. Use to exhaust corrosive air fumes in textile, petrochemical, and water/wastewater treatment; metallurgical, pharmaceutical, and food processing; commercial washing services; schools, hospitals, research centers, and laboratories; and marine environments.

View More

Technical Specs

  • Item Blower
  • Type Hazardous Location, Direct Drive Forward Curve
  • Wheel Dia. (In.) 9.84
  • Wheel Width (In.) 9.84
  • CFM @ 0.200-In. SP #
  • CFM @ 0.250-In. SP #
  • CFM @ 0.500-In. SP 1550
  • CFM @ 0.750-In. SP 1500
  • CFM @ 1.000-In. SP 1400
  • CFM @ 1.250-In. SP 1300
  • CFM @ 1.500-In. SP 1200
  • dBA @ 5 Feet 58
  • Max. Inlet Temp. (Deg. F) 140
  • Max. Ambient Temp. (F) 102
  • Voltage 115/230
  • Hz 50/60
  • Phase 1
  • Full Load Amps 10.6/5.3
  • Motor HP 3/4
  • Motor RPM 1725
  • Motor Type Hazardous Location, Capacitor Run
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Motor Frame 80
  • Bearing Type Ball
  • Shaft Dia. (In.) 19 mm
  • Height (In.) 24.13
  • Width (In.) 24.44
  • Depth (In.) 22.07
  • Inlet Dia. (In.) 7.87
  • Outlet Dia. (In.) 8.62
  • Wheel Type Forward Curve
  • Wheel Material Polypropylene
  • Blower RPM 1725
  • Rotation CCW
  • Housing Material Gray and Red Polypropylene
  • Agency Compliance Motors are UL Listed and CSA Certified
  • Applications, Comments Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
  • Includes Hazardous Location Motor for Class I Group D, Class II Groups F and G, Division 1 and Division 2 and Motor Mounting Base
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.