Skip Content

TP
PLASTEC

Blower,D/D,Haz Loc,115/230V,1/2HP

  • Item # 13L124
  • My Part #
  • Mfr. Model # STORM14XS4P
  • Catalog Page # N/A
  • UNSPSC # 40101601
Blower,D/D,Haz Loc,115/230V,1/2HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,510.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 46.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Blower
  • Type Direct Drive Forward Curve
  • Wheel Dia. (In.) 9.75
  • Wheel Width (In.) 3.50
  • CFM @ 1.500-In. SP 400
  • CFM @ 2.000-In. SP 125
  • dBA @ 5 Feet 69.1
  • Max. Inlet Temp. (Deg. F) 140
  • Max. Ambient Temp. (F) 102
  • Voltage 115/230
  • Hz 50/60
  • Phase 1
  • Full Load Amps 7.2/3.6
  • Motor HP 1/2
  • Motor RPM 1725
  • Motor Type Hazardous Location
  • Motor Enclosure Explosion Proof Fan Cooled
  • Motor Frame 56YZ
  • Bearing Type Ball Bearing
  • Shaft Dia. (In.) 19 mm
  • Height (In.) 19.52
  • Width (In.) 16.53
  • Depth (In.) 19.05
  • Inlet Dia. (In.) 4.53
  • Outlet Dia. (In.) 4.53
  • Wheel Type Polypropylene
  • Wheel Material Polypropylene
  • Blower RPM 1725
  • Rotation CCW
  • Housing Material Polypropylene
  • Housing Finish Polypropylene
  • Applications, Comments Designed to Exhaust Fumes from Highly Corrosive Environments Such as Laboratories, Chemical Plants and Hospitals
  • Includes Metal Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.