Skip Content

 

Polypropylene Adjustable Back Pressure Relief Valve

Polypropylene Adjustable Back Pressure Relief Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Adjustable Back Pressure Relief Valve 
  • Body Material Polypropylene 
  • Inlet Type FNPT 
  • Outlet Type FNPT 
  • Pressure Range 5 to 100 psi 
Inlet Size
Please Select
Outlet Size
Please Select

Your Filters:

Clear All
SG_Brand
  • PLAST-O-MATIC 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Inlet Size
Outlet Size
Price
Qty
Please use Qty box to add item(s) to cart.
RVD025V-PP
1/4"
1/4"

$333.50 / each

Enter location to check availability
Catalog Page #  NA

Price $333.50 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Polypropylene
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1/4"
  • Outlet Size 1/4"
  • Pressure Range 5 to 100 psi
RVT050V-PP
1/2"
1/2"

$582.00 / each

Enter location to check availability
Catalog Page #  NA

Price $582.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Polypropylene
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Pressure Range 5 to 100 psi
RVD050V-PP
1/2"
1/2"

$377.50 / each

Enter location to check availability
Catalog Page #  NA

Price $377.50 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Polypropylene
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Pressure Range 5 to 100 psi
RVT075V-PP
3/4"
3/4"

$675.50 / each

Enter location to check availability
Catalog Page #  NA

Price $675.50 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Polypropylene
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4"
  • Outlet Size 3/4"
  • Pressure Range 5 to 100 psi
RVT100V-PP
1"
1"

$778.00 / each

Enter location to check availability
Catalog Page #  NA

Price $778.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Polypropylene
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1"
  • Outlet Size 1"
  • Pressure Range 5 to 100 psi
RVT150V-PP
1-1/2"
1-1/2"

$944.00 / each

Enter location to check availability
Catalog Page #  NA

Price $944.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Polypropylene
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 1-1/2"
  • Outlet Size 1-1/2"
  • Pressure Range 5 to 100 psi
RVT200V-PP
2"
2"

$1,063.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,063.00 / each

Technical Specs

  • Item Adjustable Back Pressure Relief Valve
  • Body Material Polypropylene
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 2"
  • Outlet Size 2"
  • Pressure Range 5 to 100 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More