TP
PLAST-O-MATIC

PVC Solenoid Valve, 3-Way/2-Position Valve Design, Universal

  • Item # 39P446
  • My Part #
  • Mfr. Model # THP2V8W24-PV
  • Catalog Page # 2883
  • UNSPSC # 40141605
PVC Solenoid Valve, 3-Way/2-Position Valve Design, Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $846.66 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With an innovative Fail Dry® design that provides a visual warning of seal malfunction, this PLAST-O-MATIC solenoid valve has a bellows barrier-type dynamic seal that helps prevent fugitive emissions from leaking. The rugged thermoplastic body resists corrosion and has no wetted metal parts. Model is specifically designed for high-inlet and high back pressure applications.

View More

Technical Specs

  • Item Solenoid Valve
  • Solenoid Valve Product Group Plastic Solenoid Valve
  • Valve Ways and Positions 3-Way/2-Position
  • Valve Configuration Universal
  • Media - Valves Acids,Bases,Salt Water
  • Pipe Size - Valves 1/4"
  • Min. Operating Pressure Differential 0 psi
  • Environmental Rating - Valves Indoor,Outdoor
  • Voltage 120VAC
  • Coefficient of Volume 0.61
  • Body Material - Valves PVC
  • Orifice Dia. 1/4"
  • Safe Working Water Pressure 40 psi
  • Hz 60
  • Operation Direct Acting
  • Coil Enclosure Watertight and Dust Tight
  • Electrical Connections Wire Leads
  • NEMA Rating 4X
  • Overall Length 2-1/2"
  • Max. Fluid Temp. 140 Degrees F
  • Overall Width 2-1/2"
  • Overall Height 7-11/16"
  • Application For Use in Severe Service Applications with Most Liquids, Including Acids, Caustics, Chlorine Solutions, Solvents and Ultrapure Fluids.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.