Skip Content

 
PLAST-O-MATIC

Miniature Gauge Guards

Miniature Gauge Guards close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Miniature Gauge Guard 
  • Material Polypropylene 
  • Gauge Port 1/4" 
  • Pipe Size 1/2" 
Diaphragm Material
Please Select
Connection Type
Please Select

Your Filters:

Clear All
SG_Brand
  • PLAST-O-MATIC 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Diaphragm Material
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
GGMEB1-PP
Buna-N
FNPT x FNPT

$70.40 / each

Enter location to check availability
Catalog Page #  3642 

Price $70.40 / each

Technical Specs

  • Item Miniature Gauge Guard
  • Material Polypropylene
  • Diaphragm Material Buna-N
  • Gauge Port 1/4"
  • Pipe Size 1/2"
  • Connection Type FNPT x FNPT
GGMEV1-PP
Viton
FNPT x MNPT

$80.15 / each

Enter location to check availability
Catalog Page #  3642 

Price $80.15 / each

Technical Specs

  • Item Miniature Gauge Guard
  • Material Polypropylene
  • Diaphragm Material Viton
  • Gauge Port 1/4"
  • Pipe Size 1/2"
  • Connection Type FNPT x MNPT
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More