Navigation Menu New

Access My Account, Order History, Lists and more here.

11D198 CKD025V-PV UNSPSC # 40141622

Check Valve, 1/4 in, Single, Inline Disc, PVC, FNPT x FNPT

  • Item # 11D198
  • Mfr. Model # CKD025V-PV
  • UNSPSC # 40141622
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Check Valve, 1/4 in, Single, Inline Disc, PVC, FNPT x FNPT

  • Item # 11D198
  • Mfr. Model # CKD025V-PV
  • UNSPSC # 40141622
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Check Valves Check Valve
  • Flow Design Single
  • Mechanism and Body Design Inline Disc
  • Body Material - Valves PVC
  • Pipe or Tube Size 1/4 in
  • Connection Type FNPT x FNPT
  • Cracking Pressure 0.5 psi
  • Mounting Orientation Horizontal, Vertical
  • Seal Material Viton
  • Max. Temp. - Valves 140 Degrees F
  • Min. Temp. - Valves 32 Degrees F
  • Max. Water Pressure - Valves 150 psi @ 77 Degrees F
  • Max. Steam Pressure - Valves Not Rated
  • Seat Material Viton
  • Flow - Valves 2.0 gpm
  • Full Flow - Valves No
  • Application - Valves Corrosives
  • Length 2 23/32 in
  • Width 1 3/32 in
  • Overall Height 1 3/32 in
  • Cap to Inlet Center 4 5/8 in
  • Standards LEAD FREE COMPLIANT

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top