Navigation Menu New

Access My Account, Order History, Lists and more here.

11D195 CKS150VT-NC-PP UNSPSC # 40141622

Check Valve, 1 1/2 in, Single, Inline Disc, Polypropylene, FNPT x Socket

  • Item # 11D195
  • Mfr. Model # CKS150VT-NC-PP
  • UNSPSC # 40141622
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Check Valve, 1 1/2 in, Single, Inline Disc, Polypropylene, FNPT x Socket

  • Item # 11D195
  • Mfr. Model # CKS150VT-NC-PP
  • UNSPSC # 40141622
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Check Valves Check Valve
  • Flow Design Single
  • Mechanism and Body Design Inline Disc
  • Body Material - Valves Polypropylene
  • Pipe or Tube Size 1 1/2 in
  • Connection Type FNPT x Socket
  • Cracking Pressure 1.000 to 1.500 psi
  • Mounting Orientation Horizontal, Vertical
  • Seal Material Viton
  • Max. Temp. - Valves 180 Degrees F
  • Min. Temp. - Valves 32 Degrees F
  • Max. Water Pressure - Valves 100 psi @ 75 Degrees F
  • Max. Steam Pressure - Valves Not Rated
  • Seat Material Viton
  • Spring Material PFA
  • Flow - Valves 2.0 gpm
  • Full Flow - Valves No
  • Application - Valves Corrosives
  • Length 7 3/8 in
  • Width 3 1/2 in
  • Overall Height 7 13/32 in
  • Cap to Inlet Center 4 5/8 in
  • Standards LEAD FREE COMPLIANT

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top