C3
PLAST-O-MATIC

1/4 in Air Operated Pneumatic Shut-Off Valve, Normally Closed

  • Item # 11K494
  • My Part #
  • Mfr. Model # BSDA025T-NC-PV
  • Catalog Page # N/A
  • UNSPSC # 40141621
1/4 in Air Operated Pneumatic Shut-Off Valve, Normally Closed close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Shut-Off Valves~Pneumatically Actuated Diaphragm Valves


$360.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Shutoff Valves

• Max. pressure: 100 psi Max. back pressure rating: 25 psi FNPT connection
Innovative Fail-Dry® design warns of seal failure. Air-operated diaphragm is normally closed for tight shutoff in the event of air or electrical failure. PVC/PTFE body. PTFE diaphragm and seal for nonleaching, contamination-free sealing. Mount in any position, ideal for tight spaces. Can be used in drain or pressure applications with ultrapure or corrosive liquids, and for use in chemical plants, commercial laundries, and car wash operations.

View More

Technical Specs

  • Item Pneumatic Shut-Off Valve
  • Valve Design Normally Closed
  • Pipe Size 1/4 in
  • Connection FNPT
  • Coefficient of Volume 1.1
  • Length 2 in
  • Max. Pressure 100 psi
  • Ambient Temp. Range 32 Degrees to 180 Degrees F
  • Fluid Temp. Range 32 Degrees to 140 Degrees F
  • Diaphragm Material PTFE
  • Body Material PVC
  • Seal Material PTFE
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products