Skip Content

TP
PLAST-O-MATIC

1-1/2" Air Operated Pneumatic Shut-Off Valve, Normally Closed

  • Item # 11K504
  • My Part #
  • Mfr. Model # BSDA150T-NC-PP
  • Catalog Page # N/A
  • UNSPSC # 40141621
Shut-Off Valve,Pneumatic,1-1/2 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $740.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shutoff Valves

• Max. pressure: 100 psi Max. back pressure rating: 25 psi FNPT connection
Innovative Fail-Dry® design warns of seal failure. Air-operated diaphragm is normally closed for tight shutoff in the event of air or electrical failure. PVC/PTFE body. PTFE diaphragm and seal for nonleaching, contamination-free sealing. Mount in any position, ideal for tight spaces. Can be used in drain or pressure applications with ultrapure or corrosive liquids, and for use in chemical plants, commercial laundries, and car wash operations.

View More

Technical Specs

  • Item Pneumatic Shut-Off Valve
  • Valve Design Normally Closed
  • Pipe Size 1-1/2"
  • Connection FNPT
  • Coefficient of Volume 17
  • Length 5"
  • Max. Pressure 100 psi
  • Ambient Temp. Range 32 Degrees to 180 Degrees F
  • Fluid Temp. Range 32 Degrees to 140 Degrees F
  • Diaphragm Material PTFE
  • Body Material Polypropylene
  • Seal Material PTFE
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.