Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PLASMA

Crews® Scratch-Resistant Safety Glasses, Brown Lens Color

  • Item# 6LGW8
  • Mfr. Model# PA311B
  • Catalog Page# N/A
  • Catalog Group# H1355
  • UNSPSC# 46181802
Crews® Scratch-Resistant Safety Glasses, Brown Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Glasses

Product Details

Plasma® protective eyewear includes a fashionable wraparound lens design that offers an excellent orbital seal and a higher level of protection from side impacts due to its greater coverage area. TPR (Thermal Plastic Rubber) nose and temple inserts that enhance grip and comfort are included on all styles. AA percentage of all sale proceeds will be donated to the Wounded Warrior Project™ on all Digital Camo styles.

View More

Technical Specs

  • Item Safety Glasses
  • Series Crews(R)
  • Gender Unisex
  • Lens Color Brown
  • Lens Coating Scratch-Resistant
  • Frame Color Digital Camo
  • Safety Glasses Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Digital Camo
  • Temple Style Bayonet
  • Photochromatic Lens No
  • UV Protection 99%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms