Skip Content

C3
PLANTRONICS

Wirless PC/IP Headset

  • Item # 39E892
  • My Part #
  • Mfr. Model # 8354301
  • Catalog Page # N/A
  • UNSPSC # 43191510
SAVI Eartip Wireless close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $430.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering excellent audio clarity, this system allows you to switch between PC, desk phone, and mobile calls with a single wireless headset. Features include one-button answer, adjustable volume, and mute.

View More

Technical Specs

  • Item Wirless PC/IP Headset
  • Type Eartip
  • Includes Headset, Base, Power Cord
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Rated 3.8 out of 5 by 40reviewers.
Rated 5 out of 5 by Great flexibility I have been using this unit for the past two years and I love it. I had some problems with its initial configuration with our phone system but it was resolved over the phone. August 18, 2015
Rated 4 out of 5 by Needed to call to confirm details and title. Just bought and have used several days. Thus far, working great. August 14, 2015
Rated 5 out of 5 Makes working from home so much easier. I work from home 3-4 days a week, and spend a lot of time on the phone. I needed a way to easily switch between my cell, landline, and Lync calls. After a lot of research, I bought this setup with the dual over the ear headphones due to having mild hearing loss, and I am very pleased. It switches between calls seamlessly, and allows me to walk about if needed, and mute when I am not speaking. I highly recommend this to anyone with similar needs. July 23, 2015
Rated 5 out of 5 by Incredible Headset - Freedom to Roam I work from home and my Savi 745 headset gives me the freedom to work from anywhere in my home, including my patio. Its Bluetooth capabilities also allow me to connect my computer and mobile phone, so I can reach anyone and anyone can reach me. It's a perfect fit! June 17, 2015
Rated 5 out of 5 by Great for the office Purchase this several years ago and it's still working great. I like that I can use if for my desk phone, cell phone or computer. I can use the ear piece or the headset. This unit is so versatile and easy to use. Love it. June 17, 2015
Rated 5 out of 5 by Easy to use I have been using Plantronics for over 20 years as a loan officer, and find that the wireless features give me freedom to move around in the office, good range, and best of all the W745 has the backup battery. I am the only one in the office with this feature, and I love it, because I am always charged up! June 17, 2015
Rated 5 out of 5 by Savi 730 great great I have been using the Savi 730 for a couple years... without a problem... clear as a bell June 15, 2015
Rated 2 out of 5 by Savi 730 only lasts 1 to 2 years This is my second Savi 730 unit and the earpiece battery has died, same thing happened with my first unit. Considering the cost of the unit, I'd expect it to last more than 1 to 2 years tops. Once the earpiece battery dies, it can not be replaced, so the entire unit is garbage. We're switching to the Savi 740, since the earpiece battery can be replaced, and hoping the unit lasts longer. April 22, 2015
  • 2015-09-08T19:50:04.583-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_40, tr_40
  • loc_en_US, sid_39E892, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.