DV
PLANTRONICS

Wirless PC/IP Headset

  • Item # 39E891
  • My Part #
  • Mfr. Model # 8354201
  • Catalog Page # N/A
  • UNSPSC # 43191510
Wirless PC/IP Headset close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Phone Accessories

Product Details

Providing a clear audio signal, this PC-compatible wireless headset offers you hands-free mobility up to 350 ft. away from the base unit.

View More

Technical Specs

  • Item Wirless PC/IP Headset
  • Type Convertible
  • Includes Headset, Base, Power Cord, Headbnd, Neckband, Earhook
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products