Skip Content

C3
PLANTRONICS

Wirless PC/IP Headset

  • Item # 39E890
  • My Part #
  • Mfr. Model # 8335901
  • Catalog Page # N/A
  • UNSPSC # 43191510
SAVI Convertible Wireless close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $330.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering excellent audio quality, this headset system allows hands-free calls up to 300 ft. away from the base unit. Features include one-button answer, adjustable volume, and mute.

View More

Technical Specs

  • Item Wirless PC/IP Headset
  • Type Convertible
  • Includes Headset, Base, Earhook,Power Cord
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Wirless PC/IP Headset is rated 2.6 out of 5 by 25.
Rated 2 out of 5 by from On my second dongle Like others here, the dongle broke after 11 months of use. There are no visible cracks or damage, but seems to be something internal (when the dongle is plugged in, Windows doesn't recognize it - tried all USB ports including ports on other laptops) because the dongle gets warm to the touch even when it's not recognized by Windows. While my employer purchased this headset for me, having it break while waiting for another one is extremely inconvenient. If I was buying this product, I would not recommend it. Other than the dongle, the headset is great (which is the only reason why I gave it a two star rating). If I buy one for personal use, it will not be Plantronics.
Date published: 2017-07-13
Rated 4 out of 5 by from Great Headset I love this headset, good sound quality, light weight, and doesn't pinch my ears - however, I have been through 3 of them in 2 years. They just stopped working for some reason? That said, I just ordered another one hoping this one last longer.
Date published: 2017-02-23
Rated 1 out of 5 by from Poor battery life This headset's battery is very poor, mine only lasts about 45 minutes on a full charge.
Date published: 2017-01-23
Rated 4 out of 5 by from Really clear sound quality! I am using the headset with Skype for business and it's working really well!
Date published: 2016-11-17
Rated 3 out of 5 by from Great Headset, Dongle a mess Headset of great quality, battery is lower than expected but as it can be changed on the fly it does the trick for me. The required Dongle is a shame, like for other comments here my dongle is permanently attached to my docking station and does not move, nevertheless the plastic on the hinge broke within 5 months, a shame for such an expesive, professional headset. Not sure if/how I might be able to get a replacement ...
Date published: 2016-10-12
Rated 3 out of 5 by from Really fragile Dongle, everything else is perfect I love the range and sound quality. It is lightweight and comfortable to wear for long periods of time. It has really liberated me from my desk.Mine came with two charges. One that is bulky and plugs into the wall. It is a great stand for the headset. The second is a USB charger that fits in the case, and can go with you on the go.I am on my third dongle. The first one came broken, the second lasted me 11 months. I called Platronics, and they were happy to replace it for me, although I was quite close to the end of the warranty period. I was told that I only have three months warranty on the one they sent, so I assume that I will have to buy a new headset next year. If that is the case, it will not be this one. I cannot afford to buy an expensive headset every two years. If they could fix the dongle, this would be the perfect headset.
Date published: 2016-06-10
Rated 1 out of 5 by from The 420 - ridiculous chargning hardware I bought this to use as a softphone on my laptop, and also to be able to listen to musing while working on my laptop. I travel - and work in datacenters quite often (loud environment). The dual headset design is great - but the charger is so bulky it doesn't actually fit in the case, and it's not USB so ...Huge mistake buying this beast. Love the audio functionality, but poorly thought through charging means it's stuck back at the office more often than not.A waste of my money.
Date published: 2016-04-29
Rated 1 out of 5 by from Sounded great for 8 months then dongle broke At first, I was very pleased with both the sound quality and reasonable battery life. Then the 90-degree joint on the dongle broke and the unit was useless. The replacement dongle costs almost as much as a completely new unit.
Date published: 2016-01-13
  • y_2017, m_12, d_11, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_25
  • loc_en_US, sid_39E890, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.