Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
PLANTRONICS

Wirelss Accessories

  • Item # 39E889
  • My Part #
  • Mfr. Model # 6096135
  • Catalog Page # N/A
  • UNSPSC # 43191510
Wirelss Accessories close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $99.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with compatible Plantronics headset systems, this handset lifter gives you full mobility, letting you answer and end calls with the touch of a button.

View More

Technical Specs

  • Item Wirelss Accessories
  • Type Handset Lifter
  • Includes Lifter, Spare Tape, Ring Detector
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Wirelss Accessories is rated 3.8 out of 5 by 31.
Rated 5 out of 5 by from Works great! I purchase the headset and didn't like lifting my receiver for every call. With the handset device, I just push the button on the headset and the receiver lifts automatically. Very simple set up.
Date published: 2018-03-12
Rated 4 out of 5 by from Packaging Woes I found it disappointment the lifter was not sold with the headset. Seems like a package deal. Upset to know we had to order a second item after ordering the earpiece/headset.
Date published: 2017-02-03
Rated 5 out of 5 by from I love this lifter. I can be walking anywhere unattached to a cord and still answer the phone. Thanks for a great product!
Date published: 2016-11-16
Rated 1 out of 5 by from just awful This contraption is ridiculous to try to use. The only way it will hand the handset up properly is if there is a rubber band around the lifter and that handset, AND THEN, the rubber band has to continuously be adjusted because it slips. If this is what it takes to be wireless, I'll just stay wired...
Date published: 2016-09-12
Rated 5 out of 5 by from Why would you have a headset without a lifter? I can't believe they gave me a headset without a lifter. I couldn't order this fast enough. Now I can answer my phone anywhere in the office. I don't have to be at my desk and manually lift the handset out of the cradle. [This review was collected as part of a promotion.]
Date published: 2016-02-25
Rated 5 out of 5 by from Always have enjoyed the HL-10 I had an HL-10 system at my previous office and was very thankful that my current employer saw fit to provide me with one!! [This review was collected as part of a promotion.]
Date published: 2016-02-17
Rated 5 out of 5 by from Impeccable Service I called about an issue that I was having with the lifter. I spoke with a great rep in regards to resetting, warranty and replacement. He was very knowledgeable helped me to determine what the next steps were and how to go about them. I received my replacement very quickly and am very happy with the pricing!
Date published: 2015-10-21
Rated 1 out of 5 by from Poor quality I've replaced this 3 times now. in 4 years.... Poor quality
Date published: 2015-07-14
  • y_2018, m_7, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_31
  • loc_en_US, sid_39E889, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.