TP
PLANTRONICS

Wireless Headset

  • Item # 39E888
  • My Part #
  • Mfr. Model # 8469201
  • Catalog Page # N/A
  • UNSPSC # 43191510
Wireless Headset close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $406.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wireless Headset
  • Type Binaural
  • Includes Headset, Base, Power Cord
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Wireless Headset is rated 3.6 out of 5 by 137.
Rated 5 out of 5 by from We love these headsets! Our attorneys and paralegals are very happy with the CS530 headsets.
Date published: 2018-07-06
Rated 4 out of 5 by from V Good quality We just bought our twelfth Plantronics headset and we only buy Plantronics at my company because of the reliability experienced over the years.We bought our first CS540. Excellent quality. I think the earpiece pivot feature is a bit stiff and sometimes the entire headband wants to move when pivoting the earpiece..Otherwise, it's great.
Date published: 2018-04-27
Rated 5 out of 5 by from Great Headset I am fully satisfied I love my headset Thanks Much! I recommend to all. A little pricy but well worth it
Date published: 2018-04-27
Rated 5 out of 5 by from Works well Added another head set to growing office -- works very well
Date published: 2018-04-16
Rated 5 out of 5 by from Great quality! This headset is comfortable, and the quality is great. There is no background noise on either side of the conversation. Very glad I purchased.
Date published: 2017-11-27
Rated 5 out of 5 by from THIS WAS SO EASY TO ORDER AND CAME QUICKLY LOVE THIS OREDERING PROCESS ONE OF THE BEST
Date published: 2017-10-13
Rated 4 out of 5 by from SO FAR SO GOOD THIS HEADSET HAS GOOD SOUND. I GET GOOD RANGE WALKING AROUND OUR OFFICE STILL BEING ABLE TO ANSWER CALLS.THE ONLY THING THAT I DON'T CARE FOR IS THE MAGNETIC BOTTOM THAT ATTACHES IT TO THE CHARGING BASE STICKS TO MY EARRINGS WHICH FEEL ANNOYING.
Date published: 2017-09-14
Rated 5 out of 5 by from Easy to Use Product was easy to setup. Communication is very clear. There is no interruption between other users in the office. Great product. Highly recommend. [This review was collected as part of a promotion.]
Date published: 2017-08-15
  • y_2018, m_9, d_24, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_137
  • loc_en_US, sid_39E888, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.