TP
PLANTRONICS

USB Base

  • Item # 39E895
  • My Part #
  • Mfr. Model # 7996001
  • Catalog Page # N/A
  • UNSPSC # 43191510
USB Base close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $169.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reducing background noise and echo, this unit delivers clear audio for your phone calls. Great for use in call centers, it helps maintain an even, comfortable listening level.

View More

Technical Specs

  • Item USB Base
  • Type Quick Disconnect
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


USB Base is rated 4.0 out of 5 by 2.
Rated 5 out of 5 by from Great Noise Reduction The AP-15, Vista Plus has improved the sound quality of phone calls, easy to use. [This review was collected as part of a promotion.]
Date published: 2017-03-19
Rated 3 out of 5 by from AP15 and my Headset - issue My new AP15 is having an issue with the headset. Users sometimes can't hear me while I speak on my headset. I wiggle the cord connecting the AP15 to my phone and it works off and on. Tried another AP15, same issue. Design or production problem.
Date published: 2010-12-02
  • y_2018, m_10, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_39E895, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.