Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PLANTRONICS

S11 Headset System

  • Item# 10K386
  • Mfr. Model# 6514801
  • Catalog Page# 2502
  • UNSPSC# 43191609
S11 Headset System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $126.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.24 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plantronics device allows you to communicate clearly while moving freely. Provides unified communications and wireless office, call center, home office, and mobile solutions.

View More

Technical Specs

  • Item Small Office Headset System
  • Type Amplifier Base
  • Includes Headset, Base, Power Cord
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.6 out of 5 by 12reviewers.
Rated 4 out of 5 by Basic Phone for Work at Home CRS I bought the phone in 2012 and it lasted for four years. I like the phone and have had no trouble with it until today when it would not allow me to answer a call. June 8, 2016
Rated 5 out of 5 by terrific headset I have been using wired headsets for 20 years -- and this one is the best. Best feature is that a lot of the prior headsets were battery powered -- needing battery changes regularly that reduce quality when batteries are low. This one is A/C hook up so I don't have to worry about turning it off when not in use. September 11, 2015
Rated 5 out of 5 by Great Value We have over 20 of these headphones in our branches and are happy with the performance and the price. July 24, 2015
Rated 5 out of 5 by platronics s11 this is my 2nd one in four years. good and dependable product! April 23, 2015
Rated 4 out of 5 by Confusing installation For some reason, the headset holder was the one thing that drove me crazy when trying to install it. Also after all that, it doesn't even hold the headset securely! July 17, 2014
Rated 2 out of 5 by Terrible sound This headset is terrible. I have heard comments from callers that I sound like I am in a tin can or they say that the static on my end is very lound. I have adjusted all of the controls numerous times to try to find the right setting but it doesn't make a difference because the sound quality is horrible. I am returning this and will get another model. Piece of garbage! December 11, 2013
Rated 5 out of 5 by Dependable I love this product, my ears are sensitive to most headsets until i bought this one! It is very comfortable, i forget it is on, clear sound, have had mine 3 years and no issues, if i had to improve, make the cord a bit longer from headset to device. Love it! August 22, 2012
Rated 2 out of 5 by Prefer handset The comfort isn't bad but the sound quality is that of a walkie-talkie. Tons of static on incoming calls and the lowest volume is still too loud. March 14, 2012
  • 2016-07-29 T00:56:37.551-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_12, tr_12
  • loc_en_US, sid_10K386, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.