NC
PLANTRONICS

Plastic Corded Headset, Black

  • Item # 25PJ06
  • My Part #
  • Mfr. Model # 78714101
  • Catalog Page # N/A
  • UNSPSC # 43191609
Plastic Corded Headset, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $169.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.38 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Corded Headset
  • Type Binaural
  • Color Black
  • Material Plastic
  • Includes (2) Cushion
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Plastic Corded Headset, Black is rated 2.9 out of 5 by 39.
Rated 1 out of 5 by from Terrible I just bought this headset to plug into my desk phone but it does not fit. I see no advertisement or recommendations on the website for a cable that can help connect my phone to the website. Very disappointed in this product.
Date published: 2019-01-05
Rated 4 out of 5 by from Use it daily and works great I use this every single day. I have a home office. Works great. I use it with a vtech phone so I can adjust volume on that. The headset is comfortable. I Use the 720 model.Only wish it had a mute button on it. I have to use the mute on the phone, which is OK at times, but would be nice to have the unit have it too.Highly recommended. Clear sound, and cancels noise like the gardener.
Date published: 2018-10-27
Rated 2 out of 5 by from Very Uncomfortable I love the headset as far as the technical. It is great for hearing customers. The thing just kills my ears!!!!! I have worn a headset for more than 25 years and this is the most uncomfortable one I have had so I have to remove it often very often!!
Date published: 2018-09-27
Rated 1 out of 5 by from Terrible! Does not cancel out any noise! My company bought all of the sales department these headphones and they are not good. They bother the top of my head and cancels out no noise. My clients can here everything going on around me, it's terrible!
Date published: 2018-09-04
Rated 5 out of 5 by from Great Headset This the best headset i've used so far. I have a really low voice yet people on the other end can hear me clearly. Not once have i had to repeat myself. The noice cancelling features works really great as well.
Date published: 2018-08-14
Rated 5 out of 5 by from Most comfortable headset ever I have been dispatching police and fire for 10 years and this is the single most comfortable and functional headset I have ever had. The ear piece is super soft and does not itch like the foam ones tend to do after 8 hours. Highly Recommended [This review was collected as part of a promotion.]
Date published: 2018-05-25
Rated 3 out of 5 by from Just what we need but no adapter to use it. Great product but need an adapter to use on our Polycom VVX 311 phones. We had them for our last phone system they worked great sound very good in both ears.
Date published: 2018-04-17
Rated 1 out of 5 by from Doesn't connect to phone Nowhere does the product description mention that it does not connect to a mobile phone. The photos do not show the end of the cable. If an adaptor is needed that should be made 100% clear. I'll have to return this product.
Date published: 2017-12-29
  • y_2019, m_1, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_39
  • loc_en_US, sid_25PJ06, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.