Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
PLANTRONICS

Palstic Wireless Headset, Black; For Office Phones

  • Item # 25PJ07
  • My Part #
  • Mfr. Model # 8630511
  • Catalog Page # N/A
  • UNSPSC # 43191609
Palstic Wireless Headset, Black; For Office Phones close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $440.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wireless Headset
  • Type CS530/HL10
  • Color Black
  • Material Palstic
  • For Use With Office Phones
  • Includes Headset,Base, Lifter/Tape,Eartips(4),Power Cord
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.4 out of 5 by 86reviewers.
Rated 4 out of 5 by Great features Very happy with the headset only wish we could put calls on hold with it. August 24, 2015
Rated 5 out of 5 by Very Clear I use this product every day and I am thoroughly pleased with my purchase! August 18, 2015
Rated 5 out of 5 by Great Product, this is my second one. My first one lasted 9 years, but I guess this one was a lemon. I have requested a replacement since it's only been 2 months since I purchased but I highly recommend this product. It's just one of those things. August 17, 2015
Rated 2 out of 5 by Incoming Call Alert - Like 'Nails on a Chalkboard' As soon as I took my first phone call while the headset was my ear, I realized that the Alert notifying me of an incoming call was like a Fire Alarm going off in my head. I contacted support after I realized that the volume control did nothing to minimize the Screaming Beep. Support confirmed that it is a Set tone and Volume and that it can't be adjusted. August 17, 2015
Rated 5 out of 5 by Free from neck and hand pain...finally!! I bought this product about two weeks ago and now I enjoy answering the phone at work. This product relieves pain in my neck and hand that was caused from being on the phone all day. So thankful for an answer to my pain! August 11, 2015
Rated 5 out of 5 by No competition product! The company I support needed an additional phone for a new employee.I went to your website, found the product I needed and boom - 5-minutes later I was finished.Received the product three days later August 6, 2015
Rated 5 out of 5 by This is a replacement to an older model, love the fact that I don't have to have the head gear on, just wish they made the ear pieces a little smaller for us ladies with little ears July 29, 2015
  • 2015-09-08T19:44:43.750-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_86, tr_86
  • loc_en_US, sid_25PJ07, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.