Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
PLANTRONICS

PC/Computer Headsets

  • Item# 10K402
  • Mfr. Model# 8093511
  • Catalog Page# 2502
  • UNSPSC# 43191510
PC/Computer Headsets close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $68.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plantronics device allows you to communicate clearly while moving freely. Provides unified communications and wireless office, call center, home office, and mobile solutions.

View More

Technical Specs

  • Item PC/Computer Headsets
  • Type Audio Pillow-soft Ear Cushions
  • Includes Headset, Ear Cushions
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 54reviewers.
Rated 1 out of 5 by Im very upset an aggravated The fact I can't put the usb fully into my laptop an when I plug it in and it doesnt even work right or connect fully it makes the very annoying sound like a screwed up beeping and Im honestly Not happy that I cant use these July 26, 2016
Rated 5 out of 5 by Excellent sound quality I bought this a month ago because I work from home using Skype and audio quality is excellent for both me and party other end. I was using a Microsoft Skype 1000 headset that was terrible. I highly recommend this head set to any who is looking for an all round good quality headset. [This review was collected as part of a promotion.] March 25, 2016
Rated 3 out of 5 by Fair I would like a better volume control and if there is a mute it is not evident. Also didn't realize that the boom can only be on the left side. The headset is fairly comfortable. Overall ok purchase and worth the low price [This review was collected as part of a promotion.] March 8, 2016
Rated 1 out of 5 by Worst item ever I bought the item just a couple of weeks ago, its just the waste of money, the neck broke from the both end (means no durability), the wire got broken right at the USB hub place, I shall never recommend this to any one. February 29, 2016
Rated 5 out of 5 by Good Headset i like this type of headset because it has a good quality mic with great perception. [This review was collected as part of a promotion.] February 9, 2016
Rated 4 out of 5 by Help me So i got this headset about a year ago from a friend and they worked perfectly for him but when i connect them to my computer is says USB device not recognized and I have tried nearly everything. They are in perfect condition but they don't seem to connect. Do i need a driver for them? please help i really wanna use this headset February 3, 2016
Rated 2 out of 5 by You get what you pay for I have been using this headset for almost a year. Every chance I get I beg my leadership for better equipment. To be honest, we all received these wired USB headset to go with our desktop VoIP telephones (Polycom). The volume controls do not work and flipping the mic up does not mute. There is a lot of echo on a regular basis, so much so that I must pick up my handset to communicate. Sometimes it sounds fine for me, other times it sounds fine for the client; but at least one end of the conversation regularly suffers through minimal echo. Large echo creation at other times causes me to hang up and redial hoping it will be gone the next time around. I should also add that less often, but even more annoying, is a high-pitched screeching sound that occurs on either user end, causing either user to want to cast head sets aside and take a valium on the way to the spa. It's excruciating. I use my telephone handset a lot. Oh... and no matter where the volumn is on the computer or headset, the first incoming ring is waaaaay louder than any that follow and scares the bejeezus out of the user. Not recommended. You get what you pay for. January 22, 2016
Rated 2 out of 5 by OK headset, but not really Windows 10 compatible This is an ok headset, but I'm currently on my fourth pair of them. I will say that the sound quality is good, both with the speakers and the mic, but they do feel rather heavy on your head. My main issue until recently is the adjuster band in the headset is super cheap and super thin plastic, and it cracks and gives out really quickly. A newer issue is that there is no Windows 10 driver available, which means I have hit and miss performance with these since the upgrade in July. Probably would've gotten something else but these were provided to us at a place I worked at a discounted price... December 21, 2015
  • 2016-09-28 T18:24:48.404-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_54, tr_54
  • loc_en_US, sid_10K402, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.