Skip Content

C3
PLANTRONICS

PC/Computer Headsets

  • Item # 10K399
  • My Part #
  • Mfr. Model # 7692111
  • Catalog Page # N/A
  • UNSPSC # 43191510
Audio 400 DSP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $77.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.54 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plantronics device allows you to communicate clearly while moving freely. Provides unified communications and wireless office, call center, home office, and mobile solutions.

View More

Technical Specs

  • Item PC/Computer Headsets
  • Type Audio Foldable
  • Includes Headset, Ear Cushions
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


PC/Computer Headsets is rated 3.5 out of 5 by 21.
Rated 1 out of 5 by from Doesn't work with Mac Sierra I have trouble to get excellent sound in case of mac and the works fine in windows10. [This review was collected as part of a promotion.]
Date published: 2017-02-15
Rated 4 out of 5 by from Overall good headsets My wife and I both work providing customer service support to companies around the globe. The second best thing to having a great internet connection for VOIP is your headset. Call quality is good, although at times the audio may sound a bit low.. The wife and I each have a set, we do use the mute button often and for some reason one of her speakers is no longer working. Its been less than a month since we bought them and pretty far away from where we bought them, so will chuck that one as a lost and purchase the Audio .995 for her to use.
Date published: 2016-08-23
Rated 5 out of 5 by from Easy to wear, very comfortable It is the best product on the market thus far. I have tried two other competitors and found this product works the best so far.
Date published: 2015-03-15
Rated 3 out of 5 by from Based on almost a decade with the 400DSP models.. I have two 400DSP headsets and they are very different beasts from a build quality perspective. The first one I purchased nearly a decade ago. The second about three years ago now. Both work fine still and sound very good. The difference in the newer model is that is physically smaller, lighter, more "plasticy" feeling, and generally does not fit my head as well. It has fewer size adjustment positions to set the fit. Overall a good headset, but no longer great because of the fit issues in the newer model. The original was an easy five out of five stars!
Date published: 2015-03-05
Rated 1 out of 5 by from Cable quality issue near the volume control The company that I work for has bought several of this model to support our team in our frequent conference calls. Within just a couple of months, several are not working properly any more (one earpiece stops to produce sound). The source of the problem seems to be the cable near the volume control, as I can hear on both earpieces if I twist the cable near the volume control.
Date published: 2014-11-07
Rated 5 out of 5 by from Great Headset!!! I bought this because the ones we are given at work are really uncomfortable. These are so much better. The sound on these are really good and I love that I can turn up and down the volume and mute right on the line to the headset. It would be nice if the line came with a clip on it to be able to clip the volume button where you don't bump it. Otherwise I have no complaints. 
Date published: 2014-05-13
Rated 1 out of 5 by from DOES NOT WORK WITH WINDOWS 7 No Driver is available - neither from Plantronics nor Microsoft!!!!!!!
Date published: 2014-05-02
Rated 3 out of 5 by from great headset, very clear, shame about foam The headset is great, usb connection is a must for macs, very good quality for skype (using it on mac). Shame about foam which disintegrated very quickly and no replacement :-(
Date published: 2013-12-06
  • y_2018, m_1, d_11, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_21
  • loc_en_US, sid_10K399, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.