Skip Content
C3
PLANTRONICS

Mobile Headset

  • Item # 10K397
  • Mfr. Model # 6898211
  • Catalog Page # N/A
  • UNSPSC # 43191510
Mobile Headset close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $37.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plantronics device allows you to communicate clearly while moving freely. Provides unified communications and wireless office, call center, home office, and mobile solutions.

View More

Technical Specs

  • Item Mobile Headset
  • Type Cell Phone, Under the Ear
  • Includes Headset, Ear Cushion
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.2 out of 5 by 10reviewers.
Rated 5 out of 5 by Lightweight I read reveiws before I purchased this. They were overwhelminly positive, and now I know why, this is a great headset! Great sound from the earpiece and great microphone. June 4, 2014
Rated 1 out of 5 by I love the freedom of talking on the phone and doing tasks around the house without a crooked neck.  However, this is the third time I have to get my headset replaced due to the ear piece breaking. It is not a cheap item and I wish this product that was more sturdy. I am fortunate that it keeps breaking prior to the warranty expiration!!! On a positive note, Plantronics is very responsive in getting a replacement delivered promptly. October 26, 2013
Rated 5 out of 5 by High Quality and Easy to Put On I have a several-hours-long drive twice a week on curvy roads, and wear glasses and a cap. I tried several headsets that were difficult to hear through, and almost impossible to doff and don while driving. I bought this headset and it was perfect. Really high quality audio, durable construction, easy to use even when an unexpected call comes in. Used many hours per week from 2008 to recently, including later with an adapter to a different jack size, and it lasted for 5 years until car vandals got to it, so I'm buying another one just like it. February 11, 2013
Rated 4 out of 5 by Great sound, questionable quality Great sound and fit, but breaks on it own accord. Purchased the headset in Apr 2012. Warranty replaced in Oct 2012 and again in Jan 2013. Hard plastic from ear piece cracked at the seam, same place, same symptom both times. Used daily from home office. Should be able to last. Won't recommend until Plantronics figures this out. Plastic too thin? January 30, 2013
Rated 5 out of 5 Best I've Found I've used many headsets over the years and this one is the best. I've used this one so much that I've worn some out but not because of poor quality. The only downside is the cord but that's part of why the clarity is so good. It is designed for many hours of comfortable use. If one ear does tire, it can be switched to the other ear easily. April 1, 2012
Rated 4 out of 5 by Works great but easily broken It works great. I have gone thru a couple of these as the ear piece or the voice stick breaks. If it wasn't for that I would give it a 10. April 6, 2011
Rated 5 out of 5 by Great Sound Quality.....But..... I have had two of these. Unfortunately, they both have broken where the earpiece flexes to grip behind the ear. I have no choice but to choose a different product January 31, 2011
Rated 5 out of 5 by Very good low profile wired headset Had used Bluetooth prior to this. Batteries died in a year with no replacement! This is my second 500c. The first broke where the earbud rotated, making it rotate 360 degrees. Would like a redesign on the ear bud, as I am always repositioning it for comfort and clarity. Would like to bend the boom a bit more so that it is not obvious in my peripheral vision. Otherwise, Very Nice design, light weight, low profile. Like the MUTE feature. Miss the single button pickup of incoming cell calls. DK March 10, 2010
  • 2015-09-08T19:45:37.222-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_10K397, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.