Skip Content

ST
PLANTRONICS

Mobile Headset; For M214C

  • Item # 10K394
  • My Part #
  • Mfr. Model # 6905611
  • Catalog Page # N/A
  • UNSPSC # 43191609
M214C Mobile Headset Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plantronics device allows you to communicate clearly while moving freely. Provides unified communications and wireless office, call center, home office, and mobile solutions.

View More

Technical Specs

  • Item Mobile Headset
  • Type Cordless Phone, Noise Canceling, Single-ear Design
  • For Use With M214C
  • Includes Headset, Earhook
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Mobile Headset; For M214C is rated 3.3 out of 5 by 23.
Rated 1 out of 5 by from Wish it lasted more than a few months I have been using these for 5 Years. Nothing else is available at the stores. I always get the product protection since they don't last. I need it for work so when it breaks I have to retail. I'm going to order another one online and keep this one as back up. Tired of them not lasting.
Date published: 2017-10-14
Rated 3 out of 5 by from I've ALWAYS SWORN by these I work from home - between a friend & I we have used these exact models (M214C) for 5 yrs by me & 10 by her. In the last few months every headset we have bought (5 combined) they all have a buzzing sound. While placing orders for customers this is NOT good. I've ALWAYS been a lover of these headsets & have never had an issue with buying a new one every year or year & a half; however... the buzzing that we hear now.... makes me frustrated. Not sure what to do at this point because I don't trust another headset like I have always trusted this one. Have you guys cut back on a wire when manufacturing these? PLEASE fix these.... ASAP!!!
Date published: 2017-08-30
Rated 1 out of 5 by from Sound is Terrible I bought this to put on another phone at home. I have the earlier version, bought about five years ago. WHAT a difference. The incoming volume on this new one is almost nonexistent. And I have perfect hearing. My older model is about 5x louder. Will definitely return this. Quality has gone way down.
Date published: 2017-04-26
Rated 5 out of 5 by from Works great as expected This is the highest quality corded headset that I have used with a landline phone.
Date published: 2017-02-07
Rated 2 out of 5 by from Disappointed. Plantronics is better than this. I bought the 214 from a local office supply store because I could not find the better version (175c) anywhere and saw it was discontinued online. What an utter disappointment. PROS - None reallyCONS - Mute button is not easy to find or use in a hurry (say a sneeze or cough). - Constant crackling sound just from the cord slightly moving. - Incoming volume level is nowhere near as high, even at max volume (I tested it versus my 175c that is becoming useless after 3 years due to cable fatigue) - Listeners complain of voice being too soft on low setting, but almost yelling on high sound setting - Worst of all, the designer of the packaging must not know much about cable fatigue. The cable coming out of the mute switch is bent 180 degrees right at the connection point. You can already tell there is fatigue in the cable from this and I am willing to bet it won't last three months. Cables are almost always the weakest link in this type of headset and when you exacerbate that with such an easy to spot packaging issue, well .. I just have to believe you don't want them to last.The only good thing about this headset is that it might give me three months to figure out something else. Plantronics OWNED the 2.5mm cordless landline phone headset market and they basically just let us all down.I have found some 2.5mm adapters that fit the better Plantronics 'Quick Disconnect' headphones and I have so much respect for Plantronics that I might try one of those, but I am very disappointed in their decision to get rid of the best headset I think they have ever made. Please bring back the 175c, with a bit more durable cabling and I would easily drop twice the money on it than this 214.I give this two stars only because it is still better quality than all the ripoff generics out there that sound like something from a kids toy. I would give it more if I felt it truly deserved the great Plantronics brand name. Very disappointed.
Date published: 2016-08-17
Rated 5 out of 5 by from So comfortable & easy I have been using Platronics at home for over 20 years after using them on the job. They are great for easing stress on shoulders, neck and hands!
Date published: 2016-04-27
Rated 4 out of 5 by from Clear sound, crisp and clear!! I just installed my new S12 and it is a vast improvem,ent from my old S11 [This review was collected as part of a promotion.]
Date published: 2016-03-17
Rated 5 out of 5 by from I work in technical support from my homeI have connected these headphones to my wireless phoneThe quality of the headphones audio-wise is perfect and the comfort is great, very light and comfortable earcover
Date published: 2016-01-25
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_23
  • loc_en_US, sid_10K394, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.