Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PLANTRONICS

Headset Ear Cushions; For Encore, Supra

  • Item# 10C662
  • Mfr. Model# 1572905
  • Catalog Page# 2502
  • UNSPSC# 43191510
Headset Ear Cushions; For Encore, Supra close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2.59 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Headset Ear Cushions
  • Type Black
  • For Use With Encore, Supra
  • Includes Ear Cushions
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 31reviewers.
Rated 5 out of 5 by Much needed I purchased this for my work headset after working without one for awhile. It was so needed and inexpensive I'm a happy customer August 9, 2016
Rated 5 out of 5 by Just what I needed! Excellent fit! Nothing else compares or last longer!!! June 23, 2016
Rated 5 out of 5 by Just what you need for most Plantronics headsets! I've been on the job a long time, and have worn out at least two sets of the foam ear cushions for my Plantronics head set. It was great to be able to find these so easily. Free shipping is a nice touch, too! April 5, 2016
Rated 5 out of 5 by Perfect fit! The foam cushions fit my head set perfectly and the shipping was fast. Thank you for a smooth transaction! [This review was collected as part of a promotion.] March 24, 2016
Rated 5 out of 5 by Met my need My cat destroyed my foam ear cushions. These replaces fit great and are just what I needed. [This review was collected as part of a promotion.] February 3, 2016
Rated 5 out of 5 by to large, gave to another i bought this item in error but was able to find someone in my office to use it.I will have to reorder a smaller size. December 2, 2015
Rated 5 out of 5 by good cushions These wewre ordered asnd wwere delivered in timely fshion-- and the fit is fine-- no problems November 21, 2015
Rated 5 out of 5 by Perfect fit I purchased these to replace the old ones not being sure if they would be the same size and they fit perfectly. November 19, 2015
  • 2016-09-30 T04:31:27.843-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_31, tr_31
  • loc_en_US, sid_10C662, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.