ST
PLANTRONICS

Headset Coil Cable

  • Item # 10C661
  • My Part #
  • Mfr. Model # 2671601
  • Catalog Page # N/A
  • UNSPSC # 43191510
Headset Coil Cable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This coiled cord connects any H-Series headset with a Quick-Disconnect plug to a compatible Plantronics amplifier, or to a phone with a compatible headset port.

View More

Technical Specs

  • Item Headset Coil Cable
  • Type Modular, Amp to QD-M10, M12, M22
  • Includes Cable
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Headset Coil Cable is rated 4.5 out of 5 by 11.
Rated 5 out of 5 by from Smooth Connection I bought this to marry my plantronics headset with a new phone my work put in. The rep at customer service suggested this piece to make the headset compatible with the Cisco 7420 phone, it works perfect! The sound quality is very smooth and nice without crackling, echoes or feedback. Great advice!
Date published: 2017-08-26
Rated 1 out of 5 by from Coil Cord to QD Modular Plug This is the second one of this product that I've had to return. Not happy at all with the quality of these cords. [This review was collected as part of a promotion.]
Date published: 2017-08-02
Rated 5 out of 5 by from The cord needed for Shoretel IP 485g Finally found a cord that works with H171N headset and Shoretel IP 485G phone, WITHOUT an amplifier, as the phone has a headset jack. Other cables required an amplifier or do not work at all with that phone.
Date published: 2016-05-10
Rated 5 out of 5 by from Perfect solution to my problem I have used a Plantronics headset for years and have come to rely on it. When it quit working I was concerned. Fortunately when I called technical service, I received guidance from a patient tech service rep who diagnosed my problem and recommended a new coil cord. The cord arrived timely and works fine. Thanks, Plantronics!
Date published: 2016-04-20
Rated 5 out of 5 by from Works great. Purchased this item to connect a headset to my Polycom VoIP phone. Works just as it should. [This review was collected as part of a promotion.]
Date published: 2016-03-29
Rated 5 out of 5 by from Necessary Accessory I purchased this for a colleague in a cubicle with frequent conference calls. The quality was great once we realized which headset and necessary coil cord would work with the cisco 7942. It has spared the rest of the office unwanted noise and distraction. No complaints from the user is good enough for me!
Date published: 2015-10-14
Rated 5 out of 5 by from Great product We had new phones installed and had to purchase the cord to be able to use the headsets. It works great and is easy to install.
Date published: 2015-06-18
Rated 5 out of 5 by from Works well! Works really well & compatible with my headset -- thanks!
Date published: 2015-03-06
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_11
  • loc_en_US, sid_10C661, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.