Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PLANTRONICS

Mirage Headset, NC

  • Item# 10C654
  • Mfr. Model# 2685102
  • Catalog Page# 2502
  • UNSPSC# 43191609
Mirage Headset, NC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $162.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.27 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plantronics device allows you to communicate clearly while moving freely. Provides unified communications and wireless office, call center, home office, and mobile solutions.

View More

Technical Specs

  • Item Corded Headset
  • Type Mirage Voice Tube, Noise Canceling
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.8 out of 5 by 12reviewers.
Rated 5 out of 5 by Tried and True I had owned 2 Plantronics headsets continuously over the past 20 years (Mirage and Duopro), so imagine my disappointment when I heard my Duopro crack as I sat down on it. A little Scotch tape, a visit to the Plantronics website, and a few days later I was back in business with my new Mirage. A simple and no brainer process. August 7, 2015
Rated 5 out of 5 by Still the best! I used the Mirage ages ago while in a Call Center so when I needed a headset there was only one choice for me. It's lightweight, has good call quality and is relatively affordable. July 7, 2015
Rated 2 out of 5 by Mediocore product Work as an emergency dispatcher and have used this product for awhile now and everyday I dislike it even more. The sound quality is good and I never have issues with others being able to hear me.However the headset is so lightweight and FLIMSY, its annoying. It barely rests over your ear and the slightest movement such as turning your head (to look at your mass of computer monitors) will cause it to loosen and at times fall off.Not recommended for those who work in emergency services. June 3, 2015
Rated 5 out of 5 by 15+ years on my H41 I have had my H41 (glass tube) headset for over 15 years, and it continues to perform perfectly. I've only replaced the tube twice in that time. The over the ear design is great and the swing-away earpiece helps for those loud callers that you can't turn the volume down quick enough for. Plantronics support is great too. March 31, 2015
Rated 1 out of 5 by Poor design i purchased ~ 20 Plantronics headsets about ~ 9 Yrs ago.......3 headsets the boots melted (where the mouthpiece and earpc come together) they have been in an office environment February 23, 2015
Rated 5 out of 5 by I love this headset, easy to forget your wearing I have had a Mirage headset for over 4 years and initially it took some getting used to. primarily because I had worn the over your head "headphone" type headsets for years but following surgery I couldn't wear them any longer. The Mirage is a little awkward to put on the first few times you wear it. It also explains why so many will walk around the office wearing the headset rather than taking it off.... Well, that and it's easy to forget you are wearing it. I've actually walked out to my car with it on and realized on the drive home that it was still on my head! The voice tube can be a pain particularly if you tend snack during your day as any particles will clog the tube. Even dust will clog it over time so intend of replacing it at minimum of 1 time per year. It also picks up everything, no just covering the end and think that the person on the other end won't hear you, your voice is muffled but you can still be heard. Sound is good when paired with a good amp like the M22 or if you phone system is such that it supports the headset, from what I've seen most require an amp. So in total it's a somewhat expensive, but it is a pice of equipment that will last for 5+ years. February 16, 2015
Rated 1 out of 5 by Horrible Heavy - there is no way you could wear & use this for 8 hours per day! Ear piece is large, heavy & very hot! Picks up background noise & does not pick up my voice well at all. Don't purchase! December 17, 2014
Rated 5 out of 5 by I bought this a week ago and really like it, it's a little hard to get used and rubs ear a little raw but now it's working great August 21, 2014
  • 2016-07-23 T02:25:06.125-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_12, tr_12
  • loc_en_US, sid_10C654, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.