Skip Content

WV
PLANTRONICS

Computer Headset

  • Item # 39E899
  • My Part #
  • Mfr. Model # 8093011
  • Catalog Page # N/A
  • UNSPSC # 43191510
Audio 995 PC Stereo Headset close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $89.44 / each

Web Price $115.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plantronics device allows you to communicate clearly while moving freely. Provides unified communications and wireless office, call center, home office, and mobile solutions.

View More

Technical Specs

  • Item Computer Headset
  • Type Stereo
  • Includes Headset,Eartip(3),Power Charger
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Computer Headset is rated 3.7 out of 5 by 99.
Rated 1 out of 5 by from Frustrating Pairing Issue I have finally given up. When this headset works, it is wonderful. However, it only works about 1 time out of 10 for me. It never automatically pairs, which is frustrating on its own when you're trying to use them for work everyday. Then, I follow the forced pairing instructions on the Plantronics website and it still doesn't work. My toggle never switches to pairing mode, and I end up turning the headset off too frustrated to continue. Today I give up and cut my loses. This was not a cheap headset, so I am extremely disappointed.
Date published: 2017-10-26
Rated 5 out of 5 by from Awesome Product Bought this one for 1/4 of the price of SONY Bluetooth (that I had no problems with). I was just curious to compare the two. Did not need it. Now after using it for chats and online classes I love it. The quality of sound both in live conferencing as well as recording is amazing. Value for money very fair. The range seems bit shorter than 40 feet as advertised; not a big deal.
Date published: 2017-10-02
Rated 4 out of 5 by from Great sound, great mic, comfortable... but... Bought this several years ago, and I have been very pleased with its' performance.It has amazing sound quality, the mic is great- it is comfortable.But, after several years of use, it seems the battery is finally dying on me, and lasts no more than a couple hours before running out of juice. I used to be able to get a good 6-10 hours of playback while playing video games, but that has been reduced to only about 2-4 hours- charging in between sessions.Runs great, and having no wire is a blast... but I think I'm going to get myself a wired one, or a hybrid. Kind of annoying being in the middle of something only for the sound to die.>and one other thing that I find annoying is how you cant use them while they charge. I honestly wouldn't mind the wire if it meant I could keep going- but nope, once it's plugged in, the device goes into a charging mode and is useless until fully charged.I wonder if there is a newer version of this headphone that works when it is unplugged and plugged in...
Date published: 2017-07-31
Rated 4 out of 5 by from Durable I've been using my set for 7 years now and still get up to 2 and a half hours of playtime. HEAVY USE! The thin covering on the cushions has long since worn out. I would have liked to be able to use the headset while charging - If Plantronics can incorporate that into the features, it would be fantastic.
Date published: 2017-03-15
Rated 3 out of 5 by from No lo battery warning :( I love everything about this headset sans the fact when the battery goes, it just dies. No beep, no nothing, just gone. It has happened to me a few times while doing demos which is a pain... A low battery warning would be a huge improvement so you can switch audio sources quickly instead of just talking away and then getting a message asking where you went ;). I can't really say I would recommend it based on this issue.
Date published: 2017-02-13
Rated 2 out of 5 by from NOT comfortable half on ear and half over ear unless you have very small ears Earcups need redesign to fit like bose qc15. sound is OK. Planttronics HUB software does not recognize it, so no way to check battery charge. Earcups need rotation mount to better align on head and to fold flat. Plantronics makes much better product but they blew it on this model
Date published: 2016-09-17
Rated 4 out of 5 by from Worked well for a year The sound and mic quality on the unit is quite good. Longer battery life would be good. After a year, the plastic band over the top of the head broke. I taped it together with duct tape. Then the other side broke so now it is lose on my head. My coworker still has hers without it breaking. Maybe I just pulled it too far apart when placing over my head?
Date published: 2016-09-15
Rated 4 out of 5 by from Long lasting battery! I bought this a couple of weeks ago and now i am mobile around the office and will never miss a call plus sound quality is very acceptable, recommended.
Date published: 2016-09-02
  • y_2017, m_12, d_9, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_99
  • loc_en_US, sid_39E899, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.