Skip Content

C3
PLANO TACTICAL

Range Ready Bag,Black,14 in. L

  • Item # 45KH05
  • My Part #
  • Mfr. Model # 1312500
  • Catalog Page # N/A
  • UNSPSC # 46101801
Range Ready Bag,Black,14 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.32 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to be the perfect range companion for the concealed carry handgun enthusiast, this bag can hold a medium-frame pistol inside the large front zippered pocket. The back pocket provides additional storage and folds out to serve as a padded gun mat on the bench. Large, multipurpose pockets flank each end of the bag – one fully zippered, one with a hook-and-loop flap – providing ample storage for shooting accessories, tools, or personal protective gear. The outside of the front pistol pocket is adorned with three specialized magazine pockets.

View More

Technical Specs

  • Item Range Ready Bag
  • Type Single
  • Size Universal
  • Color Black
  • Material Nylon
  • Length (In.) 14
  • Width (In.) 8-1/4
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 8
  • Closure Hook-and-Loop, Zipper
  • Fits Most Pistols and Revolvers
  • For Use With Mfr. No. 1312
  • Features Fit Securely Around Plano Field Boxes, Provide Necessary Storage for Safety Glasses, Ear Protection, Magazine Holders, Cleaning Supplies and Other Accessories
  • Includes Adjustable Padded Shoulder Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.