Skip Content

NC
PLANO TACTICAL

Pistol Case,Pistol,10-59/64 in.W,L,Black

  • Item # 39EM18
  • My Part #
  • Mfr. Model # 109150
  • Catalog Page # N/A
  • UNSPSC # 46101801
Pistol Case,Pistol,10-59/64 in.W,L,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Providing top-level security for the transportation and storage of high-end equipment, this case features reinforced construction, watertight seals, double-density foam, industrial draw-down latches, and customization inserts.

View More

Technical Specs

  • Item Pistol Case
  • Type Single
  • Size L
  • Color Black
  • Material High Impact Copolymer Polypropylene
  • Chest Size (In.) 17-57/64 x 10-59/64 x 6-57/64
  • Length (In.) 19-11/32
  • Width (In.) 10-59/64
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Closure Latch
  • Fits Pistols/Accessories
  • For Use With Pistol
  • Features Customizable Foam, Reinforced Padlock Gates, Over Molded Heavy-Duty Handle, Automatic Pressure Release Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.