Skip Content
WV
PLANO TACTICAL

Backpack, KryptekTyphon, Zipper, Assault

  • Item # 45KH01
  • Mfr. Model # 972360
  • Catalog Page # N/A
  • UNSPSC # 53121603
Backpack,KryptekTyphon,Zipper,Assault close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $129.49 / each

Web Price $256.96

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.2 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tactical backpack is designed for special response professionals. It allows you to organize and carry all of your gear in one durable pack. The lightweight, ergonomic fit provides maximum mobility, while the rugged construction allows heavy field use. It features the dark Typhon™ coloration of the Kryptek™ multidirectional camouflage pattern.

View More

Technical Specs

  • Item Backpack
  • Type Tactical
  • Size Universal
  • Color Kryptek Typhon
  • Material Nylon
  • Length (In.) 22-1/16
  • Width (In.) 11
  • Number of Pockets (Inside) 6
  • Number of Pockets (Outside) 7
  • Closure Zipper
  • Fits Magazines, Tactical Gear
  • For Use With Military, Rifle, Police, Law Enforcement, Tactical
  • Features 500 Denier Nylon Exterior, Internal Fluted Aluminum Frame Stay, H2O Compatible
  • Includes Removable Hip Pockets On Waist Belt, Foldout, Adjustable Rifle Securing Boot
  • Holds 2220 cu. in.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.