Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
PLANO MOLDING

Utility Trunk, Black, 14"H x 37-3/4"L x 18-1/4"W, 1EA

  • Item # 45MY67
  • My Part #
  • Mfr. Model # 191900
  • Catalog Page # 1303
  • UNSPSC # 24112401
Utility Trunk, Black, 14"H x 37-3/4"L x 18-1/4"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PLANO MOLDING utility trunk allows you to transport and store your duty gear. High-impact, polypropylene construction with a reinforced lid and molded grooves for sturdy and secure stacking. Lid fits tightly and clamps down securely with heavy-duty latches. Wheels ease transport. Padlock tabs for additional security.

View More

Technical Specs

  • Storage Trunk Item Storage Trunk
  • Volume Capacity 5.4 cu. ft.
  • Load Capacity 150 lb.
  • Color Black
  • Inside Length 34-3/4"
  • Inside Width 16"
  • Inside Height 13-1/2"
  • Outside Height 14"
  • Outside Length 37-3/4"
  • Outside Width 18-1/4"
  • Material Polypropylene
  • ESD Conductive No
  • Includes Removable Reinforced Lid
  • Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.