Skip Content
ST
PLANO MOLDING

Utility Trunk, Black, 12-3/4"H x 14-1/4"L x 30"W, 1EA

  • Item # 30F068
  • My Part #
  • Mfr. Model # 1719-00
  • Catalog Page # 1556
  • UNSPSC # 56101530
Utility Trunk, 30 In.L x 14-1/4 In.W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.72 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PLANO MOLDING utility trunk allows you to transport and store your duty gear. High-impact, polypropylene construction with a reinforced lid and molded grooves for sturdy and secure stacking. Lid fits tightly and clamps down securely with heavy-duty latches. Tie down extensions allow you to secure trunk during transport. Padlock tabs for additional security.

View More

Technical Specs

  • Storage Trunk Item Storage Trunk
  • Volume Capacity 3.2 cu ft.
  • Color Black
  • Inside Length 26"
  • Inside Width 11-1/4"
  • Inside Height 11-1/4"
  • Outside Height 12-3/4"
  • Outside Length 14-1/4"
  • Outside Width 30"
  • Material Polypropylene
  • ESD Conductive No
  • Includes Removable Reinforced Lid, Molded Grooves for Sturdy Stacking
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.