Skip Content

ST
PLANO MOLDING

Utility Trunk, Black, 13"H x 15"L x 24"W, 1EA

  • Item # 30F067
  • My Part #
  • Mfr. Model # 1619-00
  • Catalog Page # 1303
  • UNSPSC # 56101530
Utility Trunk,Polypropylene,Black,56 qt. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plano Molding storage trunk has recycled polypropylene construction which provides strength, durability, and impact resistance; will not rust or deteriorate in wet conditions. Reinforced padlock holes and ribs increase security. You can nest multiple boxes when empty; stack securely with lids. Large molded handles ease transport. Compact, lockable storage to keep your outdoor gear safe, secure, and organized. Features molded grooves for sturdy stacking, and reinforced removable lid. Tie downs located on the side provide extra stability and security.

View More

Technical Specs

  • Storage Trunk Item Storage Trunk
  • Volume Capacity 2.7 cu ft.
  • Color Black
  • Inside Length 20"
  • Inside Width 12"
  • Inside Height 11-1/2"
  • Outside Height 13"
  • Outside Length 15"
  • Outside Width 24"
  • Material Polypropylene
  • ESD Conductive No
  • Includes Removable Reinforced Lid, Molded Grooves for Sturdy Stacking
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.