Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PLANO MOLDING

Trauma Bag,Orange,Lockable Zippers

  • Item # 30RU30
  • My Part #
  • Mfr. Model # 911-100
  • Catalog Page # N/A
  • UNSPSC # 42172010
Trauma Bag,Orange,Lockable Zippers close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This nylon trauma bag Includes 3500, 3600, and 3700-series StowAway Organizers and internal dividers to help keep items sorted and easy to find. It Comes with 2 adjustable shoulder straps for backpack or single-shoulder carrying. It also features water-resistant nylon construction and a molded plastic bottom for added durability. Its StowAway® Organizer helps to keep items in place and its lockable zippers provide added security and inventory control.

View More

Technical Specs

  • Item Trauma Bag
  • Height 12"
  • Width 16-1/2"
  • Length 23-1/2"
  • Material 1680DD Nylon
  • Color Orange
  • Closure Type Lockable Zippers
  • Features Molded Plastic Bottom, (2) Shoulder Straps, (3) Plano Stowaways, Quick Release Side Pocket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms