ST
PLANO MOLDING

Small Parts Storage System, Blue/Silver, 13-45/64"H x 13-5/16"L x 10"W, 1EA

  • Item # 437T77
  • My Part #
  • Mfr. Model # 136400
  • Catalog Page # N/A
  • UNSPSC # 24112404
Small Parts Storage System, Blue/Silver, 13-45/64"H x 13-5/16"L x 10"W, 1EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Storage Bins and Containers~Small Parts Boxes


$52.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Compartment Box Item Small Parts Storage System
  • Number of Compartments 6 to 84
  • Number of Removable Dividers 10
  • Outside Height 13-45/64"
  • Outside Length 13-5/16"
  • Outside Width 10"
  • Compartment Width 10"
  • Compartment Length 13"
  • Material Plastic
  • Color Blue/Silver
  • Latch Type Snap Clip
  • Latch Color Black
  • Includes (4) Removable 3600 Series Stowaway(R) Utility Boxes, (6) to (21) Compartments Each Box, Bulk Storage Under Lid, Duraview(TM) Front Cover
  • ESD Conductive No
  • Removable Dividers Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms