Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
PLANO MOLDING

Rifle Case,36 in.,Black,Polypropylene

  • Item # 30RU25
  • My Part #
  • Mfr. Model # 108362
  • Catalog Page # N/A
  • UNSPSC # 46101801
Rifle Case,36 in.,Black,Polypropylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $44.98 / each

Web Price $92.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring rugged construction and a continuous Dri-LocĀ® Seal, this case creates a watertight, airtight shield that protects your equipment, even in the most extreme conditions. With heavy-duty, dual-stage lockable latches and a built-in pressure valve, this case is designed to withstand the continuous bumping and jarring of airline travel.

View More

Technical Specs

  • Item Rifle Case
  • Type Tactical Carbine
  • Size 36"
  • Color Black
  • Material Polypropylene
  • Length (In.) 37"
  • Width (In.) 13"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Closure Latch
  • Fits Most M4 Style Rifles
  • For Use With Rifle
  • Features Pick-and-Pluck Foam, Pressure Release Valve, Locking Points
  • Includes Limited Lifetime Warranty
  • Outside Height 5-1/2"
  • Outside Length 40"
  • Outside Width 16"
  • Standards Mil Spec
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.