C3
PLANO MOLDING

Protective Tube Case, 106" Overall Length, 3" Overall Width, 3-1/2" Overall Depth, Polypropylene

  • Item # 437U08
  • My Part #
  • Mfr. Model # 351026
  • Catalog Page # N/A
  • UNSPSC # 53121705
Protective Tube Case, 106" Overall Length, 3" Overall Width, 3-1/2" Overall Depth, Polypropylene close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Storage Bins and Containers~Protective Equipment Cases


$62.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Protective Tube Case
  • Overall Length 106"
  • Overall Width 3"
  • Overall Depth 3-1/2"
  • Material Polypropylene
  • Volume Capacity 0.58 cu. ft.
  • Color Tan
  • Includes Foam No
  • Number of Wheels 0
  • Water and Air Tight O-Ring No
  • Airline Carry-On Size No
  • Handle Style - Protective Cases Strap
  • Min. Temp. Rating 0 Degrees F
  • Max. Temp. Rating 150 Degrees F
  • Inside Depth 2-1/2"
  • Inside Length 104"
  • Inside Width 2-1/2"
  • Weight 4.5 lb.
  • Mfr. Series Guide
  • Features Extends From 58" to 106" L, Lockable, Strap Handle
  • Includes Strap Handle
  • Foam Material None
  • Number of Latches 0
  • Number of Padlock Holes 1
  • Number of Compartments 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms