ST
PLANO MOLDING

Portable Tool Box, 10"H x 13"W x 17"D, 2200 cu. in., Olive Green

  • Item # 437U16
  • My Part #
  • Mfr. Model # 181206
  • Catalog Page # N/A
  • UNSPSC # 24112401
Portable Tool Box, 10"H x 13"W x 17"D, 2200 cu. in., Olive Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Portable Tool Box
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 13"
  • Nominal Outside Depth 17"
  • Nominal Outside Height 10"
  • Primary Tool Box Color Family Green
  • Primary Tool Box Color Olive Green
  • Number of Drawers 0
  • Storage Capacity 2200 cu. in.
  • Locking System Padlock Hasp
  • Overall Width 13"
  • Overall Depth 17"
  • Overall Height 10"
  • Finish Matte
  • Number of Pieces 2
  • Drawer Slides None
  • Number of Trays 1
  • Inside Width 11"
  • Inside Depth 15"
  • Inside Height 8-1/2"
  • Number of Handles 1
  • Handle Design Folding Top
  • Features Water-Resistant O-Ring Seal, Brass Bailed Latch, Carry Handle, Top Access Storage Compartment, (2) Internal Dividers
  • Includes Large Lift Out tray, Two Internal Dividers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.