Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PLANO MOLDING

Polypropylene Portable Tool Box, 10-7/8"H x 20-1/4"W x 9-1/8"D, 2012 cu. in., Gray

  • Item# 36N220
  • Mfr. Model# 651-010
  • Catalog Page# 1555
  • UNSPSC# 24112401
Polypropylene Portable Tool Box, 10-7/8"H x 20-1/4"W x 9-1/8"D, 2012 cu. in., Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $22.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your supplies carefully organized with this heavy-duty 26" box. It has reinforced metal latches and a partitioned lift-out tray. Two organizers for small parts storage are included.

View More

Technical Specs

  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Item Portable Tool Box
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 20"
  • Nominal Outside Depth 9"
  • Nominal Outside Height 10"
  • Primary Tool Box Color Family Gray
  • Primary Tool Box Color Gray
  • Number of Drawers 0
  • Storage Capacity 2012 cu. in.
  • Locking System None
  • Weight Capacity 50 lb.
  • Overall Width 20-1/4"
  • Overall Depth 9-1/8"
  • Overall Height 10-7/8"
  • Finish Plastic
  • Number of Pieces 1
  • Drawer Slides None
  • Number of Trays 1
  • Inside Width 9"
  • Inside Depth 20-1/8"
  • Inside Height 10-3/4"
  • Number of Handles 1
  • Handle Design Attached
  • Features Bulk Storage Space and Tray, Heavy-Duty Handle, Latch
  • Includes Heavy Duty Handle, Lift-Out Utility Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.