Skip Content
WV
PLANO MOLDING

Pediatric Bag, Orange, Lockable Zippers

  • Item # 30RU32
  • Mfr. Model # 911-300
  • Catalog Page # N/A
  • UNSPSC # 42171913
Pediatric Bag,Orange,Lockable Zippers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $135.00 / each

Web Price $248.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 14.97 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This nylon pediatric bag Comes with 3600 and 3700 StowAway Organizers and internal dividers to help keep items in their designated place. It includes 2 adjustable shoulder straps for single-shoulder or backpack carrying. It also features water-resistant nylon construction and a molded plastic bottom for added durability. Its StowAway® Organizer helps to keep items in place and its lockable zippers provide added security and inventory control.

View More

Technical Specs

  • Item Pediatric Bag
  • Height 10"
  • Width 16-1/2"
  • Length 18-1/2"
  • Material 1680DD Nylon
  • Color Orange
  • Closure Type Lockable Zippers
  • Features Molded Plastic Bottom, (2) Shoulder Straps, (3) Plano Stowaways, Quick Release Side Pocket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.