Skip Content

 
PLANO MOLDING

Interlocking Shelving

Interlocking Shelving close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Interlocking Shelving 
  • Shelving Type Freestanding 
  • Material Polypropylene 
Shelving Style
Please Select
Number of Shelves
Please Select
Width
Please Select
Depth
Please Select
Height
Please Select
Shelf Capacity
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Shelving Style
Number of Shelves
Width
Depth
Height
Shelf Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
93741
Solid
4
34-1/4"
14-1/4"
55-1/4"
50 lb.

$55.75 / each

Enter location to check availability
Catalog Page #  1784 

Price $55.75 / each

Technical Specs

  • Item Interlocking Shelving
  • Shelving Type Freestanding
  • Shelving Style Solid
  • Material Polypropylene
  • Number of Shelves 4
  • Width 34-1/4"
  • Depth 14-1/4"
  • Height 55-1/4"
  • Shelf Capacity 50 lb.
904-012
Solid
4
34-1/4"
14-1/4"
56-1/2"
75 lb.

$63.50 / each

Enter location to check availability
Catalog Page #  1784 

Price $63.50 / each

Technical Specs

  • Item Interlocking Shelving
  • Shelving Type Freestanding
  • Shelving Style Solid
  • Material Polypropylene
  • Number of Shelves 4
  • Width 34-1/4"
  • Depth 14-1/4"
  • Height 56-1/2"
  • Shelf Capacity 75 lb.
904-011
Solid
4
34-1/4"
14-1/4"
56-1/2"
75 lb.

$63.50 / each

Enter location to check availability
Catalog Page #  1784 

Price $63.50 / each

Technical Specs

  • Item Interlocking Shelving
  • Shelving Type Freestanding
  • Shelving Style Solid
  • Material Polypropylene
  • Number of Shelves 4
  • Width 34-1/4"
  • Depth 14-1/4"
  • Height 56-1/2"
  • Shelf Capacity 75 lb.
9133-03
Utility
3
15-3/4"
14"
33-1/2"
65 lb.

$26.10 / each

Enter location to check availability
Catalog Page #  1784 

Price $26.10 / each

Technical Specs

  • Item Interlocking Shelving
  • Shelving Type Freestanding
  • Shelving Style Utility
  • Material Polypropylene
  • Number of Shelves 3
  • Width 15-3/4"
  • Depth 14"
  • Height 33-1/2"
  • Shelf Capacity 65 lb.
917-003
Utility
4
21-3/4"
14"
49"
50 lb.

$42.65 / each

Enter location to check availability
Catalog Page #  1784 

Price $42.65 / each

Technical Specs

  • Item Interlocking Shelving
  • Shelving Type Freestanding
  • Shelving Style Utility
  • Material Polypropylene
  • Number of Shelves 4
  • Width 21-3/4"
  • Depth 14"
  • Height 49"
  • Shelf Capacity 50 lb.
925-004
Ventilated
5
33-3/4"
14"
73-3/4"
125 lb.

$80.20 / each

Enter location to check availability
Catalog Page #  1784 

Price $80.20 / each

Technical Specs

  • Item Interlocking Shelving
  • Shelving Type Freestanding
  • Shelving Style Ventilated
  • Material Polypropylene
  • Number of Shelves 5
  • Width 33-3/4"
  • Depth 14"
  • Height 73-3/4"
  • Shelf Capacity 125 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More