Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
PLANO MOLDING

Compartment Box, Red, 4-5/8"H x 11-3/4"L x 14-1/2"W, 1EA

  • Item # 36N218
  • My Part #
  • Mfr. Model # 5232-01
  • Catalog Page # 1302
  • UNSPSC # 24112401
Compartment Box, Red, 4-5/8"H x 11-3/4"L x 14-1/2"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ideal for medium and large tool and fastener kits.

View More

Technical Specs

  • Compartment Box Item Small Parts Storage System
  • Number of Compartments 14 to 44
  • Number of Removable Dividers 30
  • Outside Height 4-5/8"
  • Outside Length 11-3/4"
  • Outside Width 14-1/2"
  • Compartment Height 4-1/2"
  • Compartment Width 14-1/4"
  • Compartment Length 4-1/2"
  • Material Polypropylene
  • Color Red
  • Latch Type LockJaw
  • Latch Color Black
  • Includes 16-60 Adjustable Compartments with Handle and Clear Lids
  • ESD Conductive No
  • Removable Dividers Yes
  • Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms