Skip Content

ST
PLANO MOLDING

Compartment Box, Beige/Brown, 4-7/8"H x 11-7/8"L x 15-3/8"W, 1EA

  • Item # 19YM97
  • My Part #
  • Mfr. Model # 112300
  • Catalog Page # 1301
  • UNSPSC # 24112401
Compartment Box,Small,Beige/Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Satchel is ideal for medium and large tool and fastener kits.

View More

Technical Specs

  • Compartment Box Item Compartment Box
  • Number of Compartments 12 to 36
  • Number of Removable Dividers 10
  • Outside Height 4-7/8"
  • Outside Length 11-7/8"
  • Outside Width 15-3/8"
  • Compartment Height 4-3/4"
  • Compartment Width 15-1/4"
  • Compartment Length 11-3/4"
  • Material Polypropylene
  • Color Beige/Brown
  • Latch Type ProLatch and Flexible Rubber Strap
  • Latch Color Black
  • Includes Flexible Strap Holds (2) 3650 StowAway(R) Utility Boxes Securely in Place, Polypropylene Lid and 4 to 9 Adjustable Compartments on Fixed Side
  • Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
  • ESD Conductive No
  • Removable Dividers Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.