Skip Content
ST
PLANO MOLDING

Compartment Box, Clear, 1-1/2"H x 4-7/8"L x 9-1/8"W, 1EA

  • Item # 19YM95
  • Mfr. Model # 354010
  • Catalog Page # N/A
  • UNSPSC # 24112401
Compartment Box, Clear, 1-1/2"H x 4-7/8"L x 9-1/8"W, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $8.39 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features cam-action latches and DriLocâ„¢ O-ring seals to provide an airtight and waterproof environment for parts, electronics, wallets, phones, and cameras. Comes with adjustable dividers for parts.

View More

Technical Specs

  • Compartment Box Item Compartment Box
  • Number of Compartments 3 to 18
  • Number of Removable Dividers 15
  • Outside Height 1-1/2"
  • Outside Length 4-7/8"
  • Outside Width 9-1/8"
  • Compartment Height 1-3/8"
  • Compartment Width 9"
  • Compartment Length 4-3/4"
  • Material Polypropylene
  • Color Clear
  • Latch Type Cam Action
  • Latch Color Black
  • Includes Water Resistant Continuous O-Ring, (3) Tight Closing Cam-Action Latches, 3-18 Adjustable Compartments
  • Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
  • ESD Conductive No
  • Removable Dividers Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.